XHHW305000 - Al XHHW 3/0 STR Black 5000'

Aluminum

  • $0.90 (Per Foot)
  • $0.90 (Per Foot)

  • $902.13 (Per 1,000 Feet)

  • $4,510.65 (Per 5,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHHW305000
Manufacturer
Aluminum
Manufacturer's Part Number
11276307
Description
Al XHHW 3/0 STR Black 5000'
XHHW 3/0 STR Al BK
Slang Terms

Suggest a New Term
Categories
Aluminum Building Wire - XHHW-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Alum Building Wire
UNSPSC
26121614 - Building cable
UPC/GTIN
032886542381 / 00032886542381
Weight per unit
0.198 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.90 (Per Foot)
Reel
$4,510.65 (Per 5,000 Feet)
Resources
Images
 
 
XHHW305000 - Small Image
 
XHHW305000 - Large Image
Attachments
 
 
XHHW305000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
130 AMPERE (60 DEG C), 155 AMPERE (75 DEG C), 175 AMPERE (90 DEG C)
Stranding
18 STRANDS
Conductor Size
3/0 AWG
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Insulation Color
Black
Insulation Material
XLPE
Dimensions and Weight
Length
5000 FT
Outer Diameter
533 Mil
Descriptions
Product Type
Cable
Description
AL XHHW 3/0 STR BLACK 5000'
extra long description
XHHW-2 TYPE; 5000 FT; 533 MIL OUTER DIAMETER; ALUMINUM ALLOY CONDUCTOR MATERIAL; UL 44 APPROVAL; 600 V VOLTAGE RATING; 130 AMPERE (60 DEG C), 155 AMPERE (75 DEG C), 175 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; XLPE INSULATION MATERIAL; 3/0 AWG CONDUCTOR SIZE; REEL PACKAGE TYPE; 18 STRANDS STRANDING; BLACK INSULATION COLOR; ROHS COMPATIBLE; APPLICABLE STANDARD ASTM, FEDERAL SPECIFICATION A-A-59544, NFPA 70, NEMA WC-70
Long Description
CABLE, XHHW-2 TYPE; 5000 FT; 533 MIL OUTER DIAMETER; ALUMINUM ALLOY CONDUCTOR MATERIAL; UL 44 APPROVAL; 600 V VOLTAGE RATING; 130 AMPERE (60 DEG C), 155 AMPERE (75 DEG C), 175 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING
Commodity Description
ALUMINUM BUILDING WIRE-XHHW-STR
Additional Information
RoHS Compatible; Applicable Standard ASTM, Federal Specification A-A-59544, NFPA 70, NEMA WC-70
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
11276307
GTIN
00032886542381
UPC
032886542381
Taxonomies, Classifications, and Categories
Category Description
ALUM BUILDING WIRE
Type
XHHW-2
Availability
Status
Inactive
Packaging
Package Type
Reel
Weight per foot
0.198
Carton
5000
Uses, Certifications, and Standards
Temperature Rating
90 DEG C
Approval
UL 44
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat