XHHW3501000 - Al XHHW 350 STR Black 1000'

Aluminum

  • $2.38 (Per Foot)
  • $2.38 (Per Foot)

  • $2,380.99 (Per 1,000 Feet)

In-Stock: 27,660 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHHW3501000
Manufacturer
Aluminum
Manufacturer's Part Number
27836601
Description
Al XHHW 350 STR Black 1000'
XHHW 350 STR Al BK
Slang Terms

Suggest a New Term
Categories
Aluminum Building Wire - XHHW-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Alum Building Wire
UNSPSC
26121614 - Building cable
UPC/GTIN
032886542565 / 00032886542565
Weight per unit
0.398 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.38 (Per Foot)
Reel
$2,380.99 (Per 1,000 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
27,660 Feet
Resources
Images
 
 
XHHW3501000 - Large Image
 
XHHW3501000 - Large Image
Attachments
 
 
XHHW3501000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
210 A @ 60 °C;250 A @ 75 °C;280 A @ 90 °C
Stranding
35 STRANDS
Conductor Size
350 kcmil
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Aluminum
Insulation Color
Black
Color
Black
Insulation Material
XLPE
Dimensions and Weight
Length
1000 ft
Outer Diameter
746 Mil
Overall Length
1000 ft
Descriptions
Long Description
Aluminum Building Wire, 600 V, 35 Strands, 350 kcmil Conductor Size, XLPE Insulation Material, Black, 1000 FT Overall Length, 749 mil Outside Diameter, 65 mil Insulation Thickness, +90 °C Operating Temperature, 401 lb/mft
Commodity Description
ALUMINUM BUILDING WIRE-XHHW-STR
Additional Information
Moisture Resistant, High Heat Sun Light Resistant;Installed without Lubricant
Product Type
Aluminum Building Wire
Short Description
Aluminum Building Wire, 350 kcmil, 600 V, XLPE Insulation, 1000'
Features
Southwire Type XHHW-2 conductors are primarily used in conduit or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code1 XHHW-2 conductors may be used in wet or dry locations at temperatures not to exceed 90°C Voltage rating for XHHW-2 conductors is 600 volts.
Description
AL XHHW 350 STR BLACK 1000'
extra long description
XHHW-2 TYPE; 1000 FT; 746 MIL OUTER DIAMETER; ALUMINUM ALLOY CONDUCTOR MATERIAL; UL 44 APPROVAL; 600 V VOLTAGE RATING; 210 AMPERE (60 DEG C), 250 AMPERE (75 DEG C), 280 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; XLPE INSULATION MATERIAL; 350 KCMIL CONDUCTOR SIZE; REEL PACKAGE TYPE; 35 STRANDS STRANDING; BLACK INSULATION COLOR; ROHS COMPATIBLE; APPLICABLE STANDARD ASTM, FEDERAL SPECIFICATION A-A-59544, NFPA 70, NEMA WC-70
Additional Information
Number of Strands
35
outside diameter
749 mil
Insulation Thickness
65 mil
Maximum Operating Temperature
+90 °C
Standards Met
RoHS Compatible;Applicable Standard ASTM, Federal Specification A-A-59544,National Electrical Code, NFPA 70, NEMA WC-70;UL Listed 44
Made in USA
yes
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
27836601
GTIN
00032886542565
UPC
032886542565
Taxonomies, Classifications, and Categories
Type
XHHW-2
Category Description
ALUM BUILDING WIRE
Availability
Status
Inactive
Packaging
Package Type
Reel
Weight
401 lb/mft
Weight per foot
0.398
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
90 DEG C
Approval
UL 44
Application
Conduit or Recognized Raceways for service and Feeder wiring and Branch Circuit Wiring
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat