XHHW40RDPCS - Al XHHW 4/0 STR Red PCS

King Wire Inc.

  • $1.33 (Per Foot)
  • $1.33 (Per Foot)

  • $1,333.11 (Per 1,000 Feet)
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
XHHW40RDPCS
Manufacturer
King Wire Inc.
Manufacturer's Part Number
Description
Al XHHW 4/0 STR Red PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Red, Aluminum Conductor Material, 4/0 Awg Conductor Size, 205 A Current Rating, Polyethylene Insulation Material, 55 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 0.590 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Specificat
Slang Terms

Suggest a New Term
Categories
Aluminum Building Wire - Xhhw-Str (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Alum Building Wire
UNSPSC
-
UPC/EAN/GTIN
80394000620
Weight per unit
0.244 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.33 (Per Foot)
Carton
$1.33 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
28,623 Feet
Resources
Images
 
 
XHHW40RDPCS - Small Image
 
XHHW40RDPCS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of XHHW40RDPCS.
Jump To:

Similar Items

Similar items are close alternatives to XHHW40RDPCS, though they may not be 100% alike.

Al XHHW 4/0 STR Red 2500'
  • MFR Part #:
  • Manufacturer: King Wire Inc.
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($3,332.78) ·
XHHW40RD2500 - King Wire Inc.

Check local availability

Total Availability: In Stock

Book Price

$3,332.78

Per 2,500 Feet

QTY:
Feet
Add
Al XHHW 4/0 STR Red 5000'
  • MFR Part #:
  • Manufacturer: King Wire Inc.
  • Find: Similar Items
  • Pkg Sizes: 5,000 Feet ($6,665.55) ·
XHHW40RD5000 - King Wire Inc.

Check local availability

Total Availability: In Stock

Book Price

$6,665.55

Per 5,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat