XHHW7501000 - Al XHHW 750 STR Black 1000'

Aluminum

  • $3.87 (Per Foot)
  • $3.87 (Per Foot)

  • $3,866.27 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHHW7501000
Manufacturer
Aluminum
Manufacturer's Part Number
27841601
Description
Al XHHW 750 STR Black 1000'
XHHW 750 STR Al BK
Slang Terms

Suggest a New Term
Categories
Aluminum Building Wire - XHHW-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Alum Building Wire
UNSPSC
26121614 - Building cable
UPC/GTIN
032886542817 / 00032886542817
Weight per unit
0.829 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.87 (Per Foot)
Reel
$3,866.27 (Per 1,000 Feet)
Resources
Images
 
 
XHHW7501000 - Small Image
 
XHHW7501000 - Large Image
Attachments
 
 
XHHW7501000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
320 AMPERE (60 DEG C), 385 AMPERE (75 DEG C), 435 AMPERE (90 DEG C)
Stranding
58 STRANDS
Voltage Rating
600 V
Conductor Size
750 kcmil
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Insulation Color
Black
Insulation Material
XLPE
Dimensions and Weight
Length
1000 ft
Outer Diameter
1068 Mil
Descriptions
Product Type
Cable
Description
AL XHHW 750 STR BLACK 1000'
Long Description
CABLE, XHHW-2 TYPE; 1000 FT; 1068 MIL OUTER DIAMETER; ALUMINUM ALLOY CONDUCTOR MATERIAL; UL 44 APPROVAL; 600 V VOLTAGE RATING; 320 AMPERE (60 DEG C), 385 AMPERE (75 DEG C), 435 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING
extra long description
XHHW-2 TYPE; 1000 FT; 1068 MIL OUTER DIAMETER; ALUMINUM ALLOY CONDUCTOR MATERIAL; UL 44 APPROVAL; 600 V VOLTAGE RATING; 320 AMPERE (60 DEG C), 385 AMPERE (75 DEG C), 435 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; XLPE INSULATION MATERIAL; 750 KCMIL CONDUCTOR SIZE; REEL PACKAGE TYPE; 58 STRANDS STRANDING; BLACK INSULATION COLOR; SIMPULL[R] BRAND; ROHS COMPATIBLE; APPLICABLE STANDARD ASTM, FEDERAL SPECIFICATION A-A-59544, NFPA 70, NEMA WC-70
Commodity Description
ALUMINUM BUILDING WIRE-XHHW-STR
Additional Information
RoHS Compatible; Applicable Standard ASTM, Federal Specification A-A-59544, NFPA 70, NEMA WC-70
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
27841601
GTIN
00032886542817
UPC
032886542817
Taxonomies, Classifications, and Categories
Category Description
ALUM BUILDING WIRE
Type
XHHW-2
Availability
Status
Inactive
Packaging
Package Type
Reel
Weight per foot
0.829
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
90 DEG C
Approval
UL 44
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat