EC765US - 2" Steel Emt Compression Coupling - U.S. Made

Amfico

  • $23.86 (Each)
  • $23.86 (Each)

  • $119.30 (Per 5)

  • $2,386.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EC765US
Manufacturer
Amfico
Manufacturer's Part Number
EC765US
Description
2" Steel Emt Compression Coupling - U.S. Made
Emt Compression Coupling, 2 In Trade Size, Zinc Plated, 60/100 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
662364017850 / 00662364017850
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.86 (Each)
Carton
$119.30 (Per 5)
Resources
Images
 
 
EC765US - Large Image
Other Links
 
 
EC765US - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Product Type
Emt Compression Coupling
Description
2" STEEL EMT COMPRESSION COUPLING - U.S. MADE
Long Description
EMT Compression Coupling, 2 in Trade Size, Zinc Plated, 60/100 lb/EA
Short Description
EMT Compression Coupling, 2 in, Zinc Plated, 60/100 lb/EA
Special Features
Concrete-Tight
extra long description
AMFICO EC765US 2" EMT Stl Comp Cpln
Additional Information
for use with
Electric Metallic Tubing
Standards Met
cULus E101868
package quantity
5 CT;25 PK
Made in USA
yes
Manufacturer Information
Brand
Amfico
Manufacturers Part Number
EC765US
GTIN
00662364017850
UPC
662364017850
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Trade Size
Trade Size
2 in
Packaging
Weight
60/100 lb/EA
Weight per each
0.61
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat