RB200100H - 2"X1" Steel Haz Reducing Bushing

Amfico

  • $17.44 (Each)
  • $17.44 (Each)

  • $87.21 (Per 5)

  • $1,744.23 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
RB200100H
Manufacturer
Amfico
Manufacturer's Part Number
RB200100H
Description
2"X1" Steel Haz Reducing Bushing
2" 2 X 1 Reducing Bushings Steel Usa (NPT) Haz. Location
Slang Terms

Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
662364141586 / 00662364141586
Weight per unit
1.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.44 (Each)
Carton
$87.21 (Per 5)
Resources
Other Links
 
 
RB200100H - Other
Descriptions
extra long description
AMFICO RB200100H 2" 2x1 Reduc Bushn
Product Type
2" 2X1 Reduc Bushng STL NPT Haz Loc
Description
2"X1" STEEL HAZ REDUCING BUSHING
Long Description
2" 2 x 1 Reducing Bushings Steel USA (NPT) Haz. Location
Manufacturer Information
Manufacturers Part Number
RB200100H
Brand
Amfico
GTIN
00662364141586
UPC
662364141586
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Packaging
Weight per each
1.44
Carton
5
You must have an account to view stock levels
These alternate items can be purchased instead of RB200100H.
Jump To:

Similar Items

Similar items are close alternatives to RB200100H, though they may not be 100% alike.

Reducing Bushing, 2 to 1 In Trade Size, Re Model, Electro Galvanized and Aluminu...
  • Our Part #: RE63
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: RE63
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($511.80) ·
RE63 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$51.18

Each

QTY:
Each
Add
There were no add-on items found for RB200100H.

* All prices subject to change.