SS59US - 4" Steel Emt SS Connector - U.S. Made

Amfico

  • $92.72 (Each)
  • $92.72 (Each)

  • $9,272.01 (Per 100)

In-Stock: 24 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS59US
Manufacturer
Amfico
Manufacturer's Part Number
SS59US
Description
4" Steel Emt SS Connector - U.S. Made
Set Screw Connector, Set Screw Type; Zinc Plated Steel Material; Emt Conduit Used On; Ul (Canada and Us) Approval; 3 Standard Package; 4 Inch Trade Size; Concrete-Tight
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
-
UPC/EAN/GTIN
66236419078
Weight per unit
3.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.72 (Each)
Carton
$92.72 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
24
Resources
Images
 
 
SS59US - Large Image
Attachments
 
 
SS59US - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Descriptions
Product Type
Set Screw Connector
Description
4" STEEL EMT SS CONNECTOR - U.S. MADE
Long Description
SET SCREW CONNECTOR, SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; EMT CONDUIT USED ON; UL (CANADA AND US) APPROVAL; 3 STANDARD PACKAGE; 4 INCH TRADE SIZE; CONCRETE-TIGHT
Commodity Description
Steel Uninsulated Straight Set Screw Emt Connectors
Manufacturer Information
Manufacturers Part Number
SS59US
Brand
Amfico
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
SET SCREW
Trade Size
Trade Size
4 INCH
Availability
Status
Inactive
Packaging
Standard Package
3 in
Weight per each
3.58
Carton
1
Uses, Certifications, and Standards
Used On
EMT CONDUIT
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
6 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat