STR5090 - 1/2" 90D Steel Seal-Tite Connector

Amfico

  • $5.50 (Each)
  • $5.50 (Each)

  • $55.00 (Per 10)

  • $549.99 (Per 100)
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
STR5090
Manufacturer
Amfico
Manufacturer's Part Number
STR-5090
Description
1/2" 90D Steel Seal-Tite Connector
Liquid Tight 90° Connector, 1/2 In Trade Size, Steel, Zinc Plated, 1.34 In Length, 1.19 In Diameter, 0.63 In Thread Size, Threaded Connection, 13 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
662364305094 / 00662364305094
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.50 (Each)
Carton
$55.00 (Per 10)
Resources
Images
 
 
STR5090 - Large Image
Other Links
 
 
STR5090 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1.34 in
Diameter
1.19 in
Descriptions
Product Type
Liquid Tight 90° Connector
Liquid Tight 90°Connector
Long Description
Liquid Tight 90° Connector, 1/2 in Trade Size, Steel, Zinc Plated, 1.34 in Length, 1.19 in Diameter, 0.63 in Thread Size, Threaded Connection, 13 lb/100
Short Description
Liquid Tight 90° Connector, Steel, 1/2 in, 90°
Special Features
Includes Sealing Washer;Bonds Conduit to Box or Enclosure;Corrosion Resistant Protection from Moisture & Oils;Designed to Protect Against Excessive Vibration
extra long description
AMFICO STR-5090 1/2" 90° Liquidtigh
Description
1/2" 90D STEEL SEAL-TITE CONNECTOR
Additional Information
Connection Orientation
90°
Thread Size
0.63 in
Connection Type
Threaded
for use with
Liquidtight Conduit
Standards Met
UL E93605;CSA LR61799;Class I, Div. 2;Class II, Div. 1 and 2;Class III, Div. 1 and 2;NEC 501-4(b), 505-4(a), 503-3(a)
package quantity
20 CT;200 PK
Made in USA
yes
Manufacturer Information
Brand
Amfico
Manufacturers Part Number
STR-5090
GTIN
00662364305094
UPC
662364305094
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Trade Size
Trade Size
1/2 in
Packaging
Weight
13 lb/100
Weight per each
0.23
Carton
10
Uses, Certifications, and Standards
Application
Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STR5090.
Jump To:

Cross Referenced

These items are similar to STR5090 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STR5090 American Fittings 00662364305094
470-SLTUS Bridgeport Fittings 00781747234704
MSTR5090 Madison Electric 78429754725

* All prices subject to change.

Begin Live Chat