STR7590 - 3/4" 90D Steel Seal-Tite Connector

Amfico

  • $7.54 (Each)
  • $7.54 (Each)

  • $37.69 (Per 5)

  • $753.87 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STR7590
Manufacturer
Amfico
Manufacturer's Part Number
STR-7590
Description
3/4" 90D Steel Seal-Tite Connector
Liquid Tight 90° Connector, 3/4 In Trade Size, Steel, Zinc Plated, 1.43 In Length, 1.43 In Diameter, 0.63 In Thread Size, Threaded Connection, 18 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
662364307593 / 00662364307593
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.54 (Each)
Carton
$37.69 (Per 5)
Resources
Images
 
 
STR7590 - Large Image
Other Links
 
 
STR7590 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1.43 in
Diameter
1.43 in
Descriptions
Product Type
Liquid Tight 90° Connector
Liquid Tight 90°Connector
Long Description
Liquid Tight 90° Connector, 3/4 in Trade Size, Steel, Zinc Plated, 1.43 in Length, 1.43 in Diameter, 0.63 in Thread Size, Threaded Connection, 18 lb/100
Short Description
Liquid Tight 90° Connector, Steel, 3/4 in, 90°
Special Features
Includes Sealing Washer;Bonds Conduit to Box or Enclosure;Corrosion Resistant Protection from Moisture & Oils;Designed to Protect Against Excessive Vibration
extra long description
AMFICO STR-7590 3/4" 90° Liquidtigh
Description
3/4" 90D STEEL SEAL-TITE CONNECTOR
Additional Information
Connection Orientation
90°
Thread Size
0.63 in
Connection Type
Threaded
for use with
Liquidtight Conduit
Standards Met
UL E93605;CSA LR61799;Class I, Div. 2;Class II, Div. 1 and 2;Class III, Div. 1 and 2;NEC 501-4(b), 505-4(a), 503-3(a)
package quantity
20 CT;100 PK
Made in USA
yes
Manufacturer Information
Brand
Amfico
Manufacturers Part Number
STR-7590
GTIN
00662364307593
UPC
662364307593
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Trade Size
Trade Size
3/4 in
Packaging
Weight
18 lb/100
Weight per each
0.34
Carton
5
Uses, Certifications, and Standards
Application
Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat