3LC224WH - *Delisted* 24" Led Under Counter Bar 24/30/40K WHT

American Lighting, Inc.

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3LC224WH
Manufacturer
American Lighting, Inc.
Manufacturer's Part Number
3LC2-24-WH
Description
*Delisted* 24" Led Under Counter Bar 24/30/40K WHT
3CT Dimmable 120V Uc, Uww+WW+WH, 14W, 24IN , WH, C/Etl/Us, Es, 1000LM, 2700-3000-4000K, 90+Cri
Slang Terms

Suggest a New Term
Categories
Led Track, Rail, Task & Underc - Led Undercabinet Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
714176013633 / 00714176013633
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
*DELISTED* 24" LED UNDER COUNTER BAR 24/30/40K WHT
Product Type
Led Undercabinet Light Fixture
extra long description
24 INCH LENGTH X 3-5/8 INCH WIDTH X 15/16 INCH HEIGHT SIZE; WHITE FINISH; ETL (CANADA AND US), FCC APPROVAL; UNDERCABINET, TASK LIGHTING APPLICATION; SURFACE MOUNTING; DIMMABLE BALLAST TYPE; LED UNDERCABINET FIXTURE; LED LAMP TYPE; 14.7 WATT LAMP WATTAGE; 120 VOLT AC 60 HERTZ INPUT VOLTAGE; POWDER COATED ALUMINUM HOUSING MATERIAL; 35000 LIFE IN HOUR; 925 LUMEN INTENSITY; 0.13 AMP LAMP CURRENT; TYPE 3-IN-1, MODULAR, LOW PROFILE; CRI 92; COLOR TEMPERATURE 4000 KELVIN; INCLUDES (1) 3/8 INCH CABLE CONNECTOR, (
Long Description
3CT DIMMABLE 120V UC, UWW+WW+WH, 14W, 24IN , WH, C/ETL/US, ES,1000LM,2700-3000-4000K, 90+CRI
Manufacturer Information
Brand
American Lighting, Inc.
Manufacturers Part Number
3LC2-24-WH
GTIN
00714176013633
UPC
714176013633
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Packaging
Weight per each
1.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat