3LC8DB - 8" Led Under Cab Light DB

American Lighting

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3LC8DB
Manufacturer
American Lighting
Manufacturer's Part Number
3LC-8-DB
Description
8" Led Under Cab Light DB
3CT Dimmable 120V Uc, Uww+WW+WH, 6W, 8``, DK BRZ, C/Etl/Us, 405LM, 2400-3000-4000K, 90+Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
714176002521 / 00714176002521
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
3LC8DB - Small Image
 
3LC8DB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Product Type
3CT Dimmable 120V Uc, Uww+WW+WH, 6W, 8``, DK BRZ, C/Etl/Us, 4
Description
8" LED UNDER CAB LIGHT DB
Long Description
3Ct Dimmable 120V Uc, Uww+Ww+Wh, 6W, 8``, Dk Brz, C/Etl/Us,405Lm,2400-3000-4000K, 90+Cri
Additional Information
Voltage
120.00 LBS
Safety Rating
C/ETL/US
Category
Specialty Items
Manufacturer Information
Brand
American Lighting
Manufacturers Part Number
3LC-8-DB
GTIN
00714176002521
UPC
714176002521
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Undercabinet
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3LC8DB.
Jump To:

Similar Items

Similar items are close alternatives to 3LC8DB, though they may not be 100% alike.

3CT Dimmable 120V Uc, Uww+WW+WH, 6W, 8IN , DK BRZ, C/Etl/Us, 405LM, 2700-3000-40...
  • Our Part #: 3LC28DB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 3LC2-8-DB
  • Manufacturer: American Lighting, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
3LC28DB - American Lighting, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat