5LCS105CCTDB - 10" 7W 120V 27/30/35/40/50K Led Undercab Bronze

American Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5LCS105CCTDB
Manufacturer
American Lighting
Manufacturer's Part Number
5LCS-10-5CCT-DB
Description
10" 7W 120V 27/30/35/40/50K Led Undercab Bronze
5CCT Adjustable Swivel Undercabinet, 10IN, DB Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
714176030364 / 00714176030364
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5LCS105CCTDB - Small Image
 
5LCS105CCTDB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze / Dark
Style
Transitional
Descriptions
Description
10" 7W 120V 27/30/35/40/50K LED UNDERCAB BRONZE
Product Type
Undercabinet
Long Description
5CCT Adjustable Swivel Undercabinet, 10in, DB Finish
Additional Information
bulb type
LED
Category
Specialty Items
Manufacturer Information
Manufacturers Part Number
5LCS-10-5CCT-DB
Brand
American Lighting
GTIN
00714176030364
UPC
714176030364
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Undercabinet
Packaging
Weight per each
1.2
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat