5LCS165CCTDB - 16" 11W 120V 27/30/35/40/50K Led Undercab Bronze

American Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
5LCS165CCTDB
Manufacturer
American Lighting
Manufacturer's Part Number
5LCS-16-5CCT-DB
Description
16" 11W 120V 27/30/35/40/50K Led Undercab Bronze
5CCT Adjustable Swivel Undercabinet, 16IN, DB Finish
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
714176030388 / 00714176030388
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5LCS165CCTDB - Small Image
 
5LCS165CCTDB - Large Image
Material, Color, and Finish
Finish
Bronze / Dark
Style
Transitional
Descriptions
Description
16" 11W 120V 27/30/35/40/50K LED UNDERCAB BRONZE
Long Description
5CCT Adjustable Swivel Undercabinet, 16in, DB Finish
Product Type
Undercabinet
Additional Information
bulb type
LED
Category
Specialty Items
Manufacturer Information
Brand
American Lighting
Manufacturers Part Number
5LCS-16-5CCT-DB
GTIN
00714176030388
UPC
714176030388
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Undercabinet
Packaging
Weight per each
1.4
Carton
1
You must have an account to view stock levels

* All prices subject to change.