ADPTDRJ19224 - 192W 24V DC Low Profile Driver

American Lighting

  • $186.15 (Each)
  • $186.15 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ADPTDRJ19224
Manufacturer
American Lighting
Manufacturer's Part Number
ADPT-DRJ-192-24
Description
192W 24V DC Low Profile Driver
24VDC 192W Phase Cut Constant Voltage Driver W/Junction
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
N/A
UPC/GTIN
714176996356 / 00714176996356
Weight per unit
1.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$186.15 (Each)
Resources
Images
 
 
ADPTDRJ19224 - Small Image
 
ADPTDRJ19224 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
Black
Descriptions
Description
192W 24V DC LOW PROFILE DRIVER
Product Type
Class 2 Dimmable, Low-Profile, Constant Voltage Driver
Long Description
24Vdc 192W Phase Cut Constant Voltage Driver W/Junction
Additional Information
Category
Specialty Items
Manufacturer Information
Manufacturers Part Number
ADPT-DRJ-192-24
Brand
American Lighting
GTIN
00714176996356
UPC
714176996356
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Type
Fixture Accents/Parts
Packaging
Weight per each
1.67
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat