ALC218DB - *Discontinued* 18" 6W Led Uc Dark Bronze 30K 375LM

American Lighting

  • $47.98 (Each)
  • $47.98 (Each)

  • $575.76 (Per 12)

In-Stock: 12 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALC218DB
Manufacturer
American Lighting
Manufacturer's Part Number
ALC2-18-DB
Description
*Discontinued* 18" 6W Led Uc Dark Bronze 30K 375LM
Led Complete 2, 120V, 17-3/4" DK Bronze, Es, Dimmable, Cetlus
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
714176005485 / 00714176005485
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.98 (Each)
Standard Packaging
$575.76 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
12
Resources
Images
 
 
ALC218DB - Small Image
 
ALC218DB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
Bronze/Dark
Descriptions
Product Type
LED Under Cabinet
Description
*DISCONTINUED* 18" 6W LED UC DARK BRONZE 30K 375LM
Long Description
LED COMPLETE 2, 120V,17-3/4" DK BRONZE, ES, DIMMABLE, cETLus
Additional Information
Category
Specialty Items
Manufacturer Information
Brand
American Lighting
Manufacturers Part Number
ALC2-18-DB
GTIN
00714176005485
UPC
714176005485
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Undercabinet
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.5
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
12 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat