ALC218WH - 18" 6W Led Uc White 30K 375LM

American Lighting

  • $47.99 (Each)
  • $47.99 (Each)

  • $575.88 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ALC218WH
Manufacturer
American Lighting
Manufacturer's Part Number
ALC2-18-WH
Description
18" 6W Led Uc White 30K 375LM
Led Complete 2, 120V, 17-3/4" White, Es, Dimmable, Cetlus
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
714176005492 / 00714176005492
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.99 (Each)
Standard Packaging
$575.88 (Per 12)
Resources
Images
 
 
ALC218WH - Small Image
 
ALC218WH - Large Image
Material, Color, and Finish
Style
Transitional
Finish
WHITE GLOSS
Descriptions
Description
18" 6W LED UC WHITE 30K 375LM
Long Description
LED COMPLETE 2, 120V,17-3/4" WHITE, ES, DIMMABLE, cETLus
Product Type
LED Under Cabinet
Additional Information
Category
Specialty Items
Manufacturer Information
Brand
American Lighting
Manufacturers Part Number
ALC2-18-WH
GTIN
00714176005492
UPC
714176005492
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Undercabinet
Packaging
Weight per each
1.5
Carton
1
Package
12
You must have an account to view stock levels

* All prices subject to change.