ALC224DB - 24" 8W Led Uc Dark Bronze 30K 500LM

American Lighting

  • $55.28 (Each)
  • $55.28 (Each)

  • $331.68 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ALC224DB
Manufacturer
American Lighting
Manufacturer's Part Number
ALC2-24-DB
Description
24" 8W Led Uc Dark Bronze 30K 500LM
Led Complete 2, 120V, 23-3/4" DK Bronze, Es, Dimmable, Cetlus
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
714176005508 / 00714176005508
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.28 (Each)
Standard Packaging
$331.68 (Per 6)
Resources
Images
 
 
ALC224DB - Small Image
 
ALC224DB - Large Image
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Description
24" 8W LED UC DARK BRONZE 30K 500LM
Product Type
LED Under Cabinet
Long Description
LED COMPLETE 2, 120V,23-3/4" DK BRONZE, ES, DIMMABLE, cETLus
Additional Information
Category
Specialty Items
Manufacturer Information
Brand
American Lighting
Manufacturers Part Number
ALC2-24-DB
GTIN
00714176005508
UPC
714176005508
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Undercabinet
Packaging
Weight per each
1.85
Carton
1
Package
6
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?