ALC224WH - 24" 8W Led Uc White 30K 500LM

American Lighting

  • $55.29 (Each)
  • $55.29 (Each)

  • $331.74 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALC224WH
Manufacturer
American Lighting
Manufacturer's Part Number
ALC2-24-WH
Description
24" 8W Led Uc White 30K 500LM
Led Complete 2, 120V, 23-3/4" White, Es, Dimmable, Cetlus
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
714176005515 / 00714176005515
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.29 (Each)
Standard Packaging
$331.74 (Per 6)
Resources
Images
 
 
ALC224WH - Small Image
 
ALC224WH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
WHITE GLOSS
Descriptions
Description
24" 8W LED UC WHITE 30K 500LM
Long Description
LED COMPLETE 2, 120V,23-3/4" WHITE, ES, DIMMABLE, cETLus
Product Type
LED Under Cabinet
Additional Information
Category
Specialty Items
Manufacturer Information
Brand
American Lighting
Manufacturers Part Number
ALC2-24-WH
GTIN
00714176005515
UPC
714176005515
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Undercabinet
Packaging
Weight per each
1.85
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat