ALC232DB - 32" 11W Led Uc Dark Bronze 30K 650LM

American Lighting

  • $59.54 (Each)
  • $59.54 (Each)

  • $357.24 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALC232DB
Manufacturer
American Lighting
Manufacturer's Part Number
ALC2-32-DB
Description
32" 11W Led Uc Dark Bronze 30K 650LM
Led Complete 2, 120V, 31-3/4" DK Bronze, Es, Dimmable, Cetlus
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
714176005522 / 00714176005522
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.54 (Each)
Standard Packaging
$357.24 (Per 6)
Resources
Images
 
 
ALC232DB - Small Image
 
ALC232DB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Description
32" 11W LED UC DARK BRONZE 30K 650LM
Product Type
LED Under Cabinet
Long Description
LED COMPLETE 2, 120V,31-3/4" DK BRONZE, ES, DIMMABLE, cETLus
Additional Information
Category
Specialty Items
Manufacturer Information
Brand
American Lighting
Manufacturers Part Number
ALC2-32-DB
GTIN
00714176005522
UPC
714176005522
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Undercabinet
Packaging
Weight per each
2.4
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat