ALC28WH - 8" 3W Led Uc White 30K 175LM

American Lighting

  • $31.51 (Each)
  • $31.51 (Each)

  • $378.12 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALC28WH
Manufacturer
American Lighting
Manufacturer's Part Number
ALC2-8-WH
Description
8" 3W Led Uc White 30K 175LM
Led Complete 2, 120V, 7-3/4" White, Es, Dimmable, Cetlus
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
714176005454 / 00714176005454
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.51 (Each)
Standard Packaging
$378.12 (Per 12)
Resources
Images
 
 
ALC28WH - Small Image
 
ALC28WH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
WHITE GLOSS
Descriptions
Description
8" 3W LED UC WHITE 30K 175LM
Product Type
LED Under Cabinet
Long Description
LED COMPLETE 2, 120V, 7-3/4" WHITE, ES, DIMMABLE, cETLus
Additional Information
Category
Specialty Items
Manufacturer Information
Brand
American Lighting
Manufacturers Part Number
ALC2-8-WH
GTIN
00714176005454
UPC
714176005454
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Undercabinet
Packaging
Weight per each
1
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat