ALCEX12BK - 12" Black Jumper For 3-In-1 Led Bars

American Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALCEX12BK
Manufacturer
American Lighting
Manufacturer's Part Number
ALC-EX12-BK
Description
12" Black Jumper For 3-In-1 Led Bars
12 Inch Linking Cable For Alc Series, Black
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
714176890210 / 00714176890210
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ALCEX12BK - Small Image
 
ALCEX12BK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
BLACK GLOSS
Style
Traditional
Descriptions
extra long description
LINKING CABLE TYPE; ALC2 MODULAR LED UNDERCABINET FIXTURE USED ON; LENGTH 12 INCH; FINISH BLACK; WIRE SIZE 18 AWG; INCLUDES MALE/FEMALE MOLEX CONNECTOR; APPROVAL ETL (CANADA AND US); ALC MODEL
Long Description
12 INCH LINKING CABLE FOR ALC SERIES, BLACK
Product Type
12 Inch Linking Cable
Description
12" BLACK JUMPER FOR 3-IN-1 LED BARS
Additional Information
Category
Specialty Items
Manufacturer Information
Brand
American Lighting
Manufacturers Part Number
ALC-EX12-BK
GTIN
00714176890210
UPC
714176890210
Taxonomies, Classifications, and Categories
Type
Fixture Accents/Parts
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Packaging
Weight per each
0.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat