HTLUWW5MKIT - 16.4' Ho Led Tape Kit 27K

American Lighting

  • $175.43 (Each)
  • $175.43 (Each)

  • $1,052.58 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HTLUWW5MKIT
Manufacturer
American Lighting
Manufacturer's Part Number
HTL-UWW-5MKIT
Description
16.4' Ho Led Tape Kit 27K
16.4FT Trulux Kit High Output 2700K, 4.6W Per FT, 24V, Incl: Wire, Connections, Drive
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
714176014258 / 00714176014258
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$175.43 (Each)
Standard Packaging
$1,052.58 (Per 6)
Resources
Images
 
 
HTLUWW5MKIT - Small Image
 
HTLUWW5MKIT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
WHITE GLOSS
Style
Transitional
Descriptions
Description
16.4' HO LED TAPE KIT 27K
Long Description
16.4FT TRULUX KIT HIGH OUTPUT 2700K, 4.6W PER FT, 24V,INCL: WIRE, CONNECTIONS, DRIVE
Product Type
Trulux Kit High Output Incl: Wire, Connections, Drive
Additional Information
bulb type
LED
Category
Specialty Items
Manufacturer Information
Brand
American Lighting
Manufacturers Part Number
HTL-UWW-5MKIT
GTIN
00714176014258
UPC
714176014258
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED Tapes
Packaging
Weight per each
1.8
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat