HTLWH100 - 100' Led Tape 40K Ho 24V

American Lighting

  • $612.14 (Each)
  • $612.14 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HTLWH100
Manufacturer
American Lighting
Manufacturer's Part Number
HTL-WH-100
Description
100' Led Tape 40K Ho 24V
High GRD Trulux, IP65, 24V, 4000K, 100FT RL W/5 TL-Conkits: Y0409676/TL-2PWR-HD 10MM 2PIN Connector W/6' Cable, 4.6W/FT, 94+Cri, IP54, 3.94" Cut
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
714176024417 / 00714176024417
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$612.14 (Each)
Resources
Images
 
 
HTLWH100 - Small Image
 
HTLWH100 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
white
Descriptions
Description
100' LED TAPE 40K HO 24V
Product Type
High GRD Trulux
Long Description
HIGH GRD TRULUX, IP65, 24V, 4000K,100FT RL W/5 TL-CONKITS: Y0409676/TL-2PWR-HD 10MM 2PIN CONNECTOR W/6' CABLE, 4.6W/FT,94+CRI, IP54, 3.94" CUT
Additional Information
Category
Specialty Items
Manufacturer Information
Manufacturers Part Number
HTL-WH-100
Brand
American Lighting
GTIN
00714176024417
UPC
714176024417
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED Tapes
Packaging
Weight per each
4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat