HTLWW100 - 100' Led Tape 30K Ho 24V

American Lighting

  • $612.14 (Each)
  • $612.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HTLWW100
Manufacturer
American Lighting
Manufacturer's Part Number
HTL-WW-100
Description
100' Led Tape 30K Ho 24V
High Grade Tape IP54, 24V, 3000K, 100FT RL, 4.6W/FT, W/5 TL-Conkit, Y0409676/TL-2PWR-HD, 10MM 2PIN Connector W/6' Cable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
714176012544 / 00714176012544
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$612.14 (Each)
Resources
Images
 
 
HTLWW100 - Small Image
 
HTLWW100 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
WHITE GLOSS
Style
Transitional
Descriptions
Description
100' LED TAPE 30K HO 24V
Product Type
Tape Light
Long Description
HIGH GRADE TAPE IP54, 24V, 3000K,100FT RL, 4.6W/FT, W/5 TL-CONKIT, Y0409676/TL-2PWR-HD, 10MM 2PIN CONNECTOR W/6' CABLE
Additional Information
Category
Specialty Items
bulb type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Manufacturer Information
Brand
American Lighting
Manufacturers Part Number
HTL-WW-100
GTIN
00714176012544
UPC
714176012544
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED Tapes
Packaging
Weight per each
4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat