HTLWW5MKIT - 16.4' Ho Led Tape Kit 30K

American Lighting

  • $175.43 (Each)
  • $175.43 (Each)

  • $1,052.58 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HTLWW5MKIT
Manufacturer
American Lighting
Manufacturer's Part Number
HTL-WW-5MKIT
Description
16.4' Ho Led Tape Kit 30K
16.4FT Trulux Kit High Output 3000K, 4.6W Per FT, 24V, Incl: Wire, Connections, Drive
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
714176014241 / 00714176014241
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$175.43 (Each)
Standard Packaging
$1,052.58 (Per 6)
Resources
Images
 
 
HTLWW5MKIT - Small Image
 
HTLWW5MKIT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
WHITE GLOSS
Style
Transitional
Descriptions
Description
16.4' HO LED TAPE KIT 30K
Product Type
Tape Light
Long Description
16.4Ft Trulux Kit High Output 3000K, 4.6W Per Ft, 24V,Incl: Wire, Connections, Drive
Additional Information
Category
Specialty Items
Manufacturer Information
Brand
American Lighting
Manufacturers Part Number
HTL-WW-5MKIT
GTIN
00714176014241
UPC
714176014241
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED Tapes
Packaging
Weight per each
1.8
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat