SPTLRGBTW4MKIT - *Phase Out* 13.1' RGB+TW Tape Light Kit 7W/Per FT

American Lighting

  • $281.69 (Each)
  • $281.69 (Each)

  • $1,690.14 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPTLRGBTW4MKIT
Manufacturer
American Lighting
Manufacturer's Part Number
SPTL-RGBTW-4MKIT
Description
*Phase Out* 13.1' RGB+TW Tape Light Kit 7W/Per FT
SP GRD Trulux, 24V, 3000K, 13.1FT RL W/ 3 TL-Conkits: Y0409676/TL-2PWR-HD 10MM 2PIN Connector W/6` Cable, 7.8W/FT, 94+Cri, 1.97`` Cut, 13.1` Max
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
714176004198 / 00714176004198
Weight per unit
1.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$281.69 (Each)
Standard Packaging
$1,690.14 (Per 6)
Resources
Images
 
 
SPTLRGBTW4MKIT - Small Image
 
SPTLRGBTW4MKIT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
WHITE GLOSS
Style
Transitional
Descriptions
Product Type
Trulux
Description
*PHASE OUT* 13.1' RGB+TW TAPE LIGHT KIT 7W/PER FT
Long Description
Sp Grd Trulux, 24V,3000K, 13.1Ft Rl W/ 3 Tl-Conkits: Y0409676/Tl-2Pwr-Hd 10Mm 2Pin Connector W/6` Cable,7.8W/Ft, 94+Cri, 1.97`` Cut, 13.1` Max
Additional Information
Category
Specialty Items
Manufacturer Information
Manufacturers Part Number
SPTL-RGBTW-4MKIT
Brand
American Lighting
GTIN
00714176004198
UPC
714176004198
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED Tapes
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.83
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat