STLUWW5MKIT - 16.4' Led Tape Kit 27K

American Lighting

  • $177.11 (Each)
  • $177.11 (Each)

  • $1,062.66 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STLUWW5MKIT
Manufacturer
American Lighting
Manufacturer's Part Number
STL-UWW-5MKIT
Description
16.4' Led Tape Kit 27K
16.4FT Trulux Kit Standard 2700K, 2.7W Per FT, 24V, Incl: Wire, Connections, Drive
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
714176014234 / 00714176014234
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$177.11 (Each)
Standard Packaging
$1,062.66 (Per 6)
Resources
Images
 
 
STLUWW5MKIT - Small Image
 
STLUWW5MKIT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
WHITE GLOSS
Descriptions
Description
16.4' LED TAPE KIT 27K
Long Description
16.4FT TRULUX KIT STANDARD 2700K, 2.7W PER FT, 24V,INCL: WIRE, CONNECTIONS, DRIVE
Product Type
Tape Light
Additional Information
Category
Specialty Items
Manufacturer Information
Brand
American Lighting
Manufacturers Part Number
STL-UWW-5MKIT
GTIN
00714176014234
UPC
714176014234
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Fixture Accents/Parts
Packaging
Weight per each
1.8
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat