STLWW100 - 100' Standard Led Tape 30K 2.7W/Per FT

American Lighting

  • $622.63 (Each)
  • $622.63 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STLWW100
Manufacturer
American Lighting
Manufacturer's Part Number
STL-WW-100
Description
100' Standard Led Tape 30K 2.7W/Per FT
STD Grade Trulux, 24V, 3000K, 100.06FT RL W/5 TL-Conkits:Y0409676/TL-2PWR-HD 10MM 2PIN Connector W/6' Cable , 2.7W/FT, 94+Cri, IP54, 6.56" Cut
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
714176008714 / 00714176008714
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$622.63 (Each)
Resources
Images
 
 
STLWW100 - Small Image
 
STLWW100 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
WHITE GLOSS
Descriptions
Description
100' STANDARD LED TAPE 30K 2.7W/PER FT
Long Description
STD GRADE TRULUX, 24V, 3000K, 100.06FT RL W/5 TL-CONKITS:Y0409676/TL-2PWR-HD 10MM 2PIN CONNECTOR W/6' CABLE , 2.7W/FT, 94+CRI, IP54, 6.56" CUT
Product Type
Tape Light
Additional Information
Category
Specialty Items
Manufacturer Information
Manufacturers Part Number
STL-WW-100
Brand
American Lighting
GTIN
00714176008714
UPC
714176008714
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED Tapes
Packaging
Weight per each
4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat