STLWW100R - 100' Standard Led Tape 30K (STL-WW-100)

American Lighting

  • $494.00 (Each)
  • $494.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each

Avoid the hassle of using your time to choose each individual part needed for a common assembly. Our Assembled Kits come with all the essentials so that you can get the assembly you need into your or your client's hands quickly--and for a great price!

The following is included in the STLWW100R Assembled Kit:


Quantity In Kit Catalog # Description Quantity in Stock Cost
100 STLWW100PCS 1' Standard Led Tape 30K 2.7W/Per FT 0 / 89 $4.94
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STLWW100R
Manufacturer
American Lighting
Manufacturer's Part Number
STL-WW-100
Description
100' Standard Led Tape 30K (STL-WW-100)
STD Grade Trulux, 24V, 3000K, 100.06FT RL W/5 TL-Conkits:Y0409676/TL-2PWR-HD 10MM 2PIN Connector W/6' Cable , 2.7W/FT, 94+Cri, IP54, 6.56" Cut
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
714176008714 / 00714176008714
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$494.00 (Each)
Resources
Images
 
 
STLWW100R - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
WHITE GLOSS
Descriptions
Description
100' STANDARD LED TAPE 30K (STL-WW-100)
Product Type
Trulux
Long Description
STD GRADE TRULUX, 24V, 3000K, 100.06FT RL W/5 TL-CONKITS:Y0409676/TL-2PWR-HD 10MM 2PIN CONNECTOR W/6' CABLE , 2.7W/FT, 94+CRI, IP54, 6.56" CUT
Additional Information
Assembly/Kit
Yes
Category
Specialty Items
Manufacturer Information
Manufacturers Part Number
STL-WW-100
Brand
American Lighting
GTIN
00714176008714
UPC
714176008714
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED Tapes
Packaging
Weight per each
4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat