TLC0NKIT - 4 In 1 Conn Kit

American Lighting

  • $5.17 (Each)
  • $5.17 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TLC0NKIT
Manufacturer
American Lighting
Manufacturer's Part Number
TL-CONKIT
Description
4 In 1 Conn Kit
2-Wire Conkit W/36" 18AWG Wire For 1-Color IP54 Tape, 12/24V, 3M VHB Backing and Attached 72" 18 Awg
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
714176009162 / 00714176009162
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.17 (Each)
Resources
Images
 
 
TLC0NKIT - Small Image
 
TLC0NKIT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
WHITE GLOSS
Descriptions
Description
4 IN 1 CONN KIT
Product Type
Conkit
Long Description
2-WIRE CONKIT W/36" 18AWG WIRE FOR 1-COLOR IP54 TAPE,12/24V, 3M VHB BACKING AND ATTACHED 72" 18 AWG
Additional Information
Category
Specialty Items
Manufacturer Information
Brand
American Lighting
Manufacturers Part Number
TL-CONKIT
GTIN
00714176009162
UPC
714176009162
Taxonomies, Classifications, and Categories
Type
Fixture Accents/Parts
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat