TEC70S6035X550 - .035 550LB Drum

AMW

  • $2.84 (Each)
  • $2.84 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TEC70S6035X550
Manufacturer's Part Number
TEC70S6035X550
Description
.035 550LB Drum
Mig Welding Wire, Welding Application, 0.035 In Conductor Size, Carton Package Type, 550 LB Weight
Slang Terms

Suggest a New Term
Categories
600V-2KV Extreme Duty Cable - Welding Cable Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
-
UPC/EAN/GTIN
893397000999
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$2.84 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
0.035 in
Descriptions
Product Type
MIG Welding Wire
Long Description
MIG Welding Wire, Welding Application, 0.035 in Conductor Size, Carton Package Type, 550 lb Weight
Short Description
MIG Welding Wire, 0.035 in Conductor, 550 lb
Description
.035 550LB DRUM
Manufacturer Information
Brand
AMERICAN INDUSTRIAL
Manufacturers Part Number
TEC70S6035X550
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Packaging
Weight
550 lb
Package Type
Carton
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Welding
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat