AZ97311C24DC1 - 30AMP 24VDC Mini (Customer Part #41069B)

AMZ

  • $1.99 (Each)
  • $1.99 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AZ97311C24DC1
Manufacturer's Part Number
AZ97311C24DC1
Description
30AMP 24VDC Mini (Customer Part #41069B)
Automotive Relay, 30 A Current Rating, 24 V DC Voltage Rating
Slang Terms

Suggest a New Term
Categories
Controls - Relays, Push BTNS, Pilot LTS Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$1.99 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
24 V dc
Descriptions
Product Type
Automotive Relay
Long Description
Automotive Relay, 30 A Current Rating, 24 V dc Voltage Rating
Short Description
Automotive Relay, 30 A, 24 V dc
Description
30AMP 24VDC MINI (CUSTOMER PART #41069B)
Manufacturer Information
Brand
AMERICAN ZETTLER, INC.
Manufacturers Part Number
AZ97311C24DC1
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat