34022 - 3/4" Ua Black Sealtite 100'

Anaconda

  • $2.17 (Per Foot)
  • $2.17 (Per Foot)

  • $216.53 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
34022
Manufacturer
Anaconda
Manufacturer's Part Number
34022
Description
3/4" Ua Black Sealtite 100'
Thermoplastic PVC Jacket With Integral Bonding Wire 3/4" Ua Black 100 FT Carton
Slang Terms

Suggest a New Term
Categories
Flexible Conduit - Flexible Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
714118340223 / 00714118340223
Weight per unit
44 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.17 (Per Foot)
Carton
$2.17 (Per Foot)
Standard Packaging
$216.53 (Per 100 Feet)
Resources
Images
 
 
34022 - Small Image
 
34022 - Large Image
Attachments
 
 
34022 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
3/4" UA BLACK SEALTITE 100'
Product Type
3/4 Ua-Efst-Ef-Htua-or-HC-BLK 100'
extra long description
ANACON 34022 3/4 UA-EFST-EF-HTUA-OR
Long Description
Thermoplastic PVC Jacket with integral bonding wire 3/4" UA Black 100 ft carton
Special Features
Thermoplastic PVC Jacket with integral bonding wire 3/4" UA Black 100 ft carton
Manufacturer Information
Brand
Anaconda
Manufacturers Part Number
34022
GTIN
00714118340223
UPC
714118340223
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
Liquid-tight flexible metal conduit
Packaging
Weight per foot
44
Carton
1
Package
100
Uses, Certifications, and Standards
Application
STANDARD
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat