38022 - 3/4" Efl Gray Alu Core Sealtite 100'

Anaconda

  • $7.87 (Per Foot)
  • $7.87 (Per Foot)

  • $787.38 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38022
Manufacturer
Anaconda
Manufacturer's Part Number
38022
Description
3/4" Efl Gray Alu Core Sealtite 100'
Thermoplastic PVC Jacket With Cord Packing 3/4" Efl Gray 100 FT Carton
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
714118380229 / 00714118380229
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$7.87 (Per Foot)
Carton
$7.87 (Per Foot)
Standard Packaging
$787.38 (Per 100 Feet)
Resources
Images
 
 
38022 - Small Image
 
38022 - Large Image
Attachments
 
 
38022 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3/4 Efl-Gry 100
Description
3/4" EFL GRAY ALU CORE SEALTITE 100'
extra long description
ANACON 38022 3/4 EFL-HCX-CWBL-ZHU
Long Description
Thermoplastic PVC Jacket with cord packing 3/4" EFL Gray 100 ft carton
Special Features
Thermoplastic PVC Jacket with cord packing 3/4" EFL Gray 100 ft carton
Manufacturer Information
Brand
Anaconda
Manufacturers Part Number
38022
GTIN
00714118380229
UPC
714118380229
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
Liquid-tight flexible metal conduit
Packaging
Weight per foot
0.19
Carton
1
Package
100
Uses, Certifications, and Standards
Application
STANDARD
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat