38081 - 3" Efl Gray Alu Core Sealtite 25'

Anaconda

  • $69.99 (Per Foot)
  • $69.99 (Per Foot)

  • $1,749.73 (Per 25 Feet)

  • $6,998.91 (Per 100 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38081
Manufacturer
Anaconda
Manufacturer's Part Number
38081
Description
3" Efl Gray Alu Core Sealtite 25'
Thermoplastic PVC Jacket With Aluminum Core 3" Efl Gray 25 FT Carton
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
714118380816 / 00714118380816
Weight per unit
1.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$69.99 (Per Foot)
Carton
$69.99 (Per Foot)
Standard Packaging
$1,749.73 (Per 25 Feet)
Resources
Images
 
 
38081 - Small Image
 
38081 - Large Image
Attachments
 
 
38081 - Specification Sheet
Other Links
 
 
38081 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3 Efl-Gry 25
Long Description
Thermoplastic PVC Jacket with aluminum core 3" EFL Gray 25 ft carton
Special Features
Thermoplastic PVC Jacket with aluminum core 3" EFL Gray 25 ft carton
Description
3" EFL GRAY ALU CORE SEALTITE 25'
extra long description
ANACON 38081 3 EFL-HCX-CWBL-ZHUA-
Manufacturer Information
Manufacturers Part Number
38081
Brand
Anaconda
GTIN
00714118380816
UPC
714118380816
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
Liquid-tight flexible metal conduit
Packaging
Weight per foot
1.23
Carton
1
Package
25
Uses, Certifications, and Standards
Application
STANDARD
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat