38091 - 4" Efl Gray Alu Core Sealtite 25'

Anaconda

  • $101.48 (Each)
  • $101.48 (Each)

  • $2,537.10 (Per 25)

  • $10,148.39 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38091
Manufacturer
Anaconda
Manufacturer's Part Number
38091
Description
4" Efl Gray Alu Core Sealtite 25'
Thermoplastic PVC Jacket With Aluminum Core 4" Efl Gray 25 FT Carton
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
714118380915 / 00714118380915
Weight per unit
1.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.48 (Each)
Carton
$101.48 (Each)
Standard Packaging
$2,537.10 (Per 25)
Resources
Images
 
 
38091 - Small Image
 
38091 - Large Image
Attachments
 
 
38091 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
4 Efl-Gry 25
extra long description
ANACON 38091 4 EFL-HCX-CWBL-ZHUA-
Description
4" EFL GRAY ALU CORE SEALTITE 25'
Long Description
Thermoplastic PVC Jacket with aluminum core 4" EFL Gray 25 ft carton
Special Features
Thermoplastic PVC Jacket with aluminum core 4" EFL Gray 25 ft carton
Manufacturer Information
Brand
Anaconda
Manufacturers Part Number
38091
GTIN
00714118380915
UPC
714118380915
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
Liquid-tight flexible metal conduit
Packaging
Weight per each
1.96
Carton
1
Package
25
Uses, Certifications, and Standards
Application
STANDARD
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat