38322 - 3/4 MTC BLK 100' CTN

Anaconda

  • $3.13 (Each)
  • $3.13 (Each)

  • $312.60 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38322
Manufacturer
Anaconda
Manufacturer's Part Number
38322
Description
3/4 MTC BLK 100' CTN
Thermoplastic PVC Jacket 3/4" MTC Black 100 FT Carton
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
714118383220 / 00714118383220
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.13 (Each)
Carton
$312.60 (Per 100)
Resources
Images
 
 
38322 - Small Image
 
38322 - Large Image
Attachments
 
 
38322 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
ANACON 38322 3/4 MTC-HCX-CWBL-EFL
Description
3/4 MTC BLK 100' CTN
Product Type
3/4 MTC-BLK 100
Special Features
Thermoplastic PVC Jacket 3/4" MTC Black 100 ft carton
Long Description
Thermoplastic PVC Jacket 3/4" MTC Black 100 ft carton
Manufacturer Information
Manufacturers Part Number
38322
Brand
Anaconda
GTIN
00714118383220
UPC
714118383220
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
Liquid-tight flexible metal conduit
Packaging
Weight per each
24
Carton
100
Uses, Certifications, and Standards
Application
STANDARD
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat