38641 - 1-1/4" C-NP Orange Sealtite 50'

Anamet Anaconda

  • $14.82 (Each)
  • $14.82 (Each)

  • $741.21 (Per 50)

  • $1,482.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38641
Manufacturer
Anamet Anaconda
Manufacturer's Part Number
38641
Description
1-1/4" C-NP Orange Sealtite 50'
1-1/4 CNP Orange 50FT CTN
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
714118386412 / 00714118386412
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$14.82 (Each)
Carton
$741.21 (Per 50)
Resources
Images
 
 
38641 - Small Image
 
38641 - Large Image
MSDS Sheets
 
 
38641 - MSDS Sheet
Attachments
 
 
38641 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
THERMOPLASTIC PVC
Material, Color, and Finish
Style
A, LFNC
Color
Orange
Dimensions and Weight
Inner Diameter
1.370 to 1.395 Inch
Outer Diameter
1.800 to 1.825 Inch
Length
50 Foot
Descriptions
Long Description
NON-METALLIC FLEXIBLE CONDUIT, FLEXIBLE TYPE; THERMOPLASTIC PVC MATERIAL; ORANGE COLOR; 50 FOOT; 1.370 TO 1.395 INCH INNER DIAMETER; 1.800 TO 1.825 INCH OUTER DIAMETER; UL, CSA APPROVAL; NEC APPLICABLE STANDARD; -4 TO 140 DEG F TEMPERATURE RATING
Commodity Description
LIQUID TIGHT CONDUIT
Additional Information
RoHS/WEEE Compliant
Product Type
Liquidtight Flexible Nonmetallic Conduit
extra long description
FLEXIBLE TYPE; THERMOPLASTIC PVC MATERIAL; ORANGE COLOR; 50 FOOT; 1.370 TO 1.395 INCH INNER DIAMETER; 1.800 TO 1.825 INCH OUTER DIAMETER; UL, CSA APPROVAL; NEC APPLICABLE STANDARD; -4 TO 140 DEG F TEMPERATURE RATING; 58 POUND WEIGHT; 1-1/4 INCH TRADE SIZE; A, LFNC STYLE; OIL RESISTANT, SUNLIGHT RESISTANT; 7 INCH BENDING RADIUS; ROHS/WEEE COMPLIANT
Description
1-1/4" C-NP ORANGE SEALTITE 50'
Additional Information
Bending Radius
7 INCH
Applicable Standard
NEC
Manufacturer Information
Brand
ANAMET ANACONDA
Model
CNP
Manufacturers Part Number
38641
GTIN
00714118386412
UPC
714118386412
Taxonomies, Classifications, and Categories
Type
FLEXIBLE
Category Description
Liquid Tight
Trade Size
Trade Size
1-1/4 INCH
Packaging
Weight
58 Pound
Weight per each
0
Carton
50
Uses, Certifications, and Standards
Temperature Rating
-4 TO 140 DEG F
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat