38653 - 1-1/2 CNP-Orange 100'

Anaconda

  • $16.93 (Each)
  • $16.93 (Each)

  • $1,692.99 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38653
Manufacturer
Anaconda
Manufacturer's Part Number
38653
Description
1-1/2 CNP-Orange 100'
Thermoplastic PVC Jacket Non-Metallic 1-1/2" CNP Orange 100 FT Reel
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Flex Non-Metallic Conduit & Tubing
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
714118386535 / 00714118386535
Weight per unit
81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.93 (Each)
Carton
$1,692.99 (Per 100)
Resources
Images
 
 
38653 - Small Image
 
38653 - Large Image
Attachments
 
 
38653 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1-1/2 CNP-Orange 150
extra long description
ANACON 38653 1-1/2 CNP-NMUA-DE710-D
Special Features
Thermoplastic PVC Jacket Non-Metallic 1-1/2" CNP Orange 100 ft reel
Long Description
Thermoplastic PVC Jacket Non-Metallic 1-1/2" CNP Orange 100 ft reel
Description
1-1/2 CNP-ORANGE 100'
Manufacturer Information
Brand
Anaconda
Manufacturers Part Number
38653
GTIN
00714118386535
UPC
714118386535
Taxonomies, Classifications, and Categories
Type
Liquid-tight flexible non- metallic conduit
Packaging
Weight per each
81
Carton
100
Uses, Certifications, and Standards
Application
STANDARD
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat