7649162IT - 1/2"X1/2" Type A 90 Deg Bronze Fitting

Anaconda

  • $23.70 (Each)
  • $23.70 (Each)

  • $237.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
7649162IT
Manufacturer
Anaconda
Manufacturer's Part Number
7649162IT
Description
1/2"X1/2" Type A 90 Deg Bronze Fitting
Nickel Plated Brass Type A 1/2" 90 Degree Fitting
Slang Terms

Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
Metallic Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
714118024055 / 00714118024055
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$23.70 (Each)
Standard Packaging
$237.00 (Per 10)
Resources
Descriptions
Product Type
1/2" X 1/2" Type A 90° NPB Compact Fitting
Long Description
Nickel plated brass TYPE A 1/2" 90 degree Fitting
Description
1/2"X1/2" TYPE A 90 DEG BRONZE FITTING
Manufacturer Information
Brand
Anaconda
Manufacturers Part Number
7649162IT
GTIN
00714118024055
UPC
714118024055
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Packaging
Weight per each
0
Carton
1
Package
10
You must have an account to view stock levels

* All prices subject to change.