7649202IT - 3/4" 90-Degree NPB Type A NPT Fitting

Anaconda

  • $32.41 (Each)
  • $32.41 (Each)

  • $162.05 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
7649202IT
Manufacturer
Anaconda
Manufacturer's Part Number
7649202IT
Description
3/4" 90-Degree NPB Type A NPT Fitting
Nickel Plated Brass Type A 3/4" 90 Degree Fitting
Slang Terms

Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
Metallic Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
714118024062 / 00714118024062
Weight per unit
0.551 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.41 (Each)
Standard Packaging
$162.05 (Per 5)
Resources
Descriptions
Long Description
Nickel plated brass TYPE A 3/4" 90 degree Fitting
Product Type
3/4" X 3/4" Type A 90° NPB Compact Fitting
Description
3/4" 90-DEGREE NPB TYPE A NPT FITTING
Manufacturer Information
Brand
Anaconda
Manufacturers Part Number
7649202IT
GTIN
00714118024062
UPC
714118024062
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Packaging
Weight per each
0.551
Carton
1
Package
5
You must have an account to view stock levels

* All prices subject to change.