CNP114 - 1-1/4" C-NP Orange Sealtite 50'

Anaconda

  • $14.82 (Per Foot)
  • $14.82 (Per Foot)

  • $741.21 (Per 50 Feet)

  • $1,482.42 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CNP114
Manufacturer
Anaconda
Manufacturer's Part Number
38641
Description
1-1/4" C-NP Orange Sealtite 50'
Thermoplastic PVC Jacket Non-Metallic 1-1/4" CNP Orange 50 FT Carton
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
714118386412 / 00714118386412
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$14.82 (Per Foot)
Carton
$741.21 (Per 50 Feet)
Resources
Images
 
 
CNP114 - Small Image
 
CNP114 - Large Image
Attachments
 
 
CNP114 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Thermoplastic PVC Jacket Non-Metallic 1-1/4" CNP Orange 50 ft carton
Special Features
Thermoplastic PVC Jacket Non-Metallic 1-1/4" CNP Orange 50 ft carton
Product Type
1-1/4 CNP-Orange 50
extra long description
ANACON 38641 1-1/4 CNP-NMUA-DE710-D
Description
1-1/4" C-NP ORANGE SEALTITE 50'
Manufacturer Information
Brand
Anaconda
Manufacturers Part Number
38641
GTIN
00714118386412
UPC
714118386412
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
Liquid-tight flexible non- metallic conduit
Packaging
Weight per foot
30
Carton
50
Uses, Certifications, and Standards
Application
STANDARD
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat