CNP12 - 1/2" CN-P Orange Sealtight 100'

Anaconda

  • $5.87 (Each)
  • $5.87 (Each)

  • $586.64 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CNP12
Manufacturer
Anaconda
Manufacturer's Part Number
38612
Description
1/2" CN-P Orange Sealtight 100'
Flexible Conduit, 1/2 In Trade Size, 0.910 to 0.930 In Conduit Outer Diameter, 0.620 to 0.640 In Conduit Inner Diameter, CNP Style, 100 FT Length, Orange/Gray, CNP Model/Series, 3 In Bend Radius, 0.29 In Wall Thickness, -4 °F Operating Temperature, +140 °F Operating Temperature, 21 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
714118386122 / 00714118386122
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.87 (Each)
Carton
$586.64 (Per 100)
Resources
Images
 
 
CNP12 - Small Image
 
CNP12 - Large Image
 
CNP12 - Large Image
Attachments
 
 
CNP12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Jacket: Thermoplastic PVC
Material, Color, and Finish
Style
CNP
Color
Orange/Gray
Dimensions and Weight
Length
100 ft
Descriptions
Product Type
Flexible Conduit
Long Description
Flexible Conduit, 1/2 in Trade Size, 0.910 to 0.930 in Conduit Outer Diameter, 0.620 to 0.640 in Conduit Inner Diameter, CNP Style, 100 ft Length, Orange/Gray, CNP Model/Series, 3 in Bend Radius, 0.29 in Wall Thickness, -4 °F Operating Temperature, +140 °F Operating Temperature, 21 lb/100 ft
Short Description
Liquidtight Flexible Conduit, 1/2 in x 100 ft, Thermoplastic PVC, Orange/Gray
Special Features
Abrasion Resistant;Crush Resistant;Strain Resistant;Oil Resistant;Sunlight Resistant
extra long description
ANACON 38612 1/2 CNP-NMUA-DE710-DSL
Description
1/2" CN-P ORANGE SEALTIGHT
Additional Information
Conduit Outer Diameter
0.910 to 0.930 in
Conduit Inner Diameter
0.620 to 0.640 in
Model/Series
CNP
Bend Radius
3 in
Wall Thickness
0.29 in
Minimum Operating Temperature
-4 °F;-20 °C
Maximum Operating Temperature
+140 °F;+60 °C
Standards Met
UL 1660;CSA Certified;RoHS Compliant;NEC 351-B
package quantity
100 CT
Made in USA
yes
Manufacturer Information
Brand
Anaconda
Manufacturers Part Number
38612
GTIN
00714118386122
UPC
714118386122
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
Liquid-tight flexible non- metallic conduit
Trade Size
Trade Size
1/2 in
Packaging
Weight
21 lb/100 ft
Weight per each
21
Carton
100
Uses, Certifications, and Standards
Application
Concealed;Exposed Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat