LT2 - 2" Met L/T, Non Ul 50'

Anamet Anaconda

  • $6.88 (Each)
  • $6.88 (Each)

  • $343.79 (Per 50)

  • $687.58 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT2
Manufacturer
Anamet Anaconda
Manufacturer's Part Number
36261
Description
2" Met L/T, Non Ul 50'
2 Efstg 50FT CTN
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
714118362614 / 00714118362614
Weight per unit
1.1399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.88 (Each)
Reel
$343.79 (Per 50)
Resources
Images
 
 
LT2 - Small Image
 
LT2 - Large Image
MSDS Sheets
 
 
LT2 - MSDS Sheet
Attachments
 
 
LT2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
EFST
Finish
Galvanized
Jacket Color
GRAY
Core Material
STEEL
Jacket Material
THERMOPLASTIC PVC
Dimensions and Weight
Inner Diameter
2.02 TO 2.045 INCH
Outer Diameter
2.34 TO 2.375 INCH
Length in ft
50 ft
Length
50 ft
Descriptions
Long Description
METALLIC FLEXIBLE CONDUIT, EXTRA FLEXIBLE TYPE; GALVANIZED FINISH; 50 FT; 50 LENGTH IN FT; 15.24 LENGTH IN M; 2.02 TO 2.045 INCH INNER DIAMETER; 2.34 TO 2.375 INCH OUTER DIAMETER; NFPA-79 APPLICABLE STANDARD
Commodity Description
LIQUID TIGHT CONDUIT
Additional Information
WITH INTERLOCKED DESIGN
Product Type
Liquidtight Flexible Metallic Conduit
extra long description
EXTRA FLEXIBLE TYPE; GALVANIZED FINISH; 50 FT; 50 LENGTH IN FT; 15.24 LENGTH IN M; 2.02 TO 2.045 INCH INNER DIAMETER; 2.34 TO 2.375 INCH OUTER DIAMETER; NFPA-79 APPLICABLE STANDARD; EXPOSED LOCATION, INDUSTRIAL MACHINERY APPLICATION; -4 TO 140 DEG F TEMPERATURE RATING; 136 LB PER 100 FT WEIGHT; CARTON STANDARD PACKAGE; NO GROUNDING; 2 INCH TRADE SIZE; EFST STYLE; CHEMICAL RESISTANT, HEAT RESISTANT, OIL RESISTANT, SUNLIGHT RESISTANT, WEATHER RESISTANT; 2 TRADE SIZE IN INCH; 2 TRADE SIZE - FRACTIONAL; THERMO
Additional Information
Length in m
15.24
Trade Size - Fractional
2
Bending Radius
7 INCH
Applicable Standard
NFPA-79
Ground Type
NO GROUNDING
Manufacturer Information
Brand
Anamet Electrical Inc
Manufacturers Part Number
36261
Model
EFST
GTIN
00714118362614
UPC
714118362614
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
EXTRA FLEXIBLE
Trade Size
Trade Size
2 INCH
Trade Size in inch
2
Packaging
Weight
136 LB PER 100 FT
Standard Package
CARTON
Weight per each
1.1399
Carton
50
Uses, Certifications, and Standards
Temperature Rating
-4 TO 140 DEG F
Application
EXPOSED LOCATION, INDUSTRIAL MACHINERY
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat