20MR16XFLLNCD2 - 20W MR16 12V Hal Lamp

Westinghouse Lighting

  • $8.52 (Each)
  • $8.52 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20MR16XFLLNCD2
Manufacturer
Westinghouse Lighting
Manufacturer's Part Number
0621200
Description
20W MR16 12V Hal Lamp
20W MR16 Halogen Low Voltage Xenon Flood Clear Lens GU5.3 Base, 12 Volt, Card, 2-Pack
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Halogen
UNSPSC
N/A
UPC/GTIN
030721062124 / 00030721062124
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.52 (Each)
Resources
Images
 
 
20MR16XFLLNCD2 - Small Image
 
20MR16XFLLNCD2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
Light
Descriptions
Description
20W MR16 12V HAL LAMP
Product Type
Light Bulb
Long Description
20W MR16 Halogen Low Voltage Xenon Flood Clear Lens GU5.3 Base, 12 Volt, Card, 2-Pack
Additional Information
bulb type
Mr16
Category
Specialty Items
Voltage
12.00 IN
Manufacturer Information
Manufacturers Part Number
0621200
Brand
Westinghouse Lighting
GTIN
00030721062124
UPC
030721062124
Taxonomies, Classifications, and Categories
Category Description
HALOGEN
Type
MR16
Packaging
Weight per each
0.15
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat