3701000 - Wes 37010 MP70/U/M98/0/Med

Westinghouse Lighting

  • $22.72 (Each)
  • $22.72 (Each)

  • $136.32 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3701000
Manufacturer
Westinghouse Lighting
Manufacturer's Part Number
3701000
Description
Wes 37010 MP70/U/M98/0/Med
70W ED17 Hid Protected Metal Halide Clear E26 (Medium) Base, Box
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Mercury Vapor
UNSPSC
N/A
UPC/GTIN
030721370106 / 00030721370106
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.72 (Each)
Standard Packaging
$136.32 (Per 6)
Resources
Images
 
 
3701000 - Small Image
 
3701000 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Light
Style
Traditional
Descriptions
Description
WES 37010 MP70/U/M98/0/MED
Product Type
Light Bulb
Long Description
70W ED17 HID Protected Metal Halide Clear E26 (Medium) Base, Box
Additional Information
bulb type
ED17
Category
Specialty Items
Manufacturer Information
Brand
Westinghouse Lighting
Manufacturers Part Number
3701000
GTIN
00030721370106
UPC
030721370106
Taxonomies, Classifications, and Categories
Category Description
MERCURY VAPOR
Type
HID
Packaging
Weight per each
0.17
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat