3702700 - Wes 3702700 MH1000/U

Westinghouse Lighting

  • $79.55 (Each)
  • $79.55 (Each)

  • $477.30 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3702700
Manufacturer
Westinghouse Lighting
Manufacturer's Part Number
3702700
Description
Wes 3702700 MH1000/U
1000W BT56 Hid Metal Halide Clear E39 (Mogul) Base, Box
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
030721370274 / 00030721370274
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.55 (Each)
Standard Packaging
$477.30 (Per 6)
Resources
Images
 
 
3702700 - Small Image
 
3702700 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
Light
Descriptions
Description
WES 3702700 MH1000/U
Product Type
Light Bulb
Long Description
1000W BT56 HID Metal Halide Clear E39 (Mogul) Base, Box
Additional Information
bulb type
NF-20-277-BL
Category
Specialty Items
Manufacturer Information
Brand
Westinghouse Lighting
Manufacturers Part Number
3702700
GTIN
00030721370274
UPC
030721370274
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
HID
Packaging
Weight per each
2.5
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat