3704300 - Wes 3704300 F13TT/27/6

Westinghouse Lighting

  • $3.00 (Each)
  • $3.00 (Each)

  • $18.00 (Per 6)

  • $216.00 (Per 72)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3704300
Manufacturer
Westinghouse Lighting
Manufacturer's Part Number
3704300
Description
Wes 3704300 F13TT/27/6
13W Twin Tube CFL Warm White GX23 Base, Box
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
030721370434 / 00030721370434
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.00 (Each)
Carton
$18.00 (Per 6)
Standard Packaging
$216.00 (Per 72)
Resources
Images
 
 
3704300 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
WHITE GLOSS
Descriptions
Description
WES 3704300 F13TT/27/6
Product Type
Light Bulb
Long Description
13W Twin Tube CFL Warm White GX23 Base, Box
Additional Information
Category
Specialty Items
bulb type
TT
Manufacturer Information
Brand
Westinghouse Lighting
Manufacturers Part Number
3704300
GTIN
00030721370434
UPC
030721370434
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Tubular
Packaging
Weight per each
0.11
Carton
6
Package
72
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat