3714800 - Wes 3714800 F32T/TT/354P

Westinghouse Lighting

  • $9.46 (Each)
  • $9.46 (Each)

  • $473.00 (Per 50)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
3714800
Manufacturer
Westinghouse Lighting
Manufacturer's Part Number
3714800
Description
Wes 3714800 F32T/TT/354P
32W Triple Twin Tube CFL Cool White GX24Q-3 Base, Box
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Fluorescent
UNSPSC
N/A
UPC/GTIN
030721371486 / 00030721371486
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.46 (Each)
Standard Packaging
$473.00 (Per 50)
Resources
Images
 
 
3714800 - Small Image
 
3714800 - Large Image
Material, Color, and Finish
Style
Traditional
Finish
WHITE GLOSS
Descriptions
Description
WES 3714800 F32T/TT/354P
Product Type
Light Bulb
Long Description
32W Triple Twin Tube CFL Cool White GX24q-3 Base, Box
Additional Information
Category
Specialty Items
bulb type
TTT
Manufacturer Information
Brand
Westinghouse Lighting
Manufacturers Part Number
3714800
GTIN
00030721371486
UPC
030721371486
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Tubular
Packaging
Weight per each
0.22
Carton
1
Package
50
You must have an account to view stock levels

* All prices subject to change.