3714900 - Wes 3714900 F42TTT/35/4P

Westinghouse Lighting

  • $14.90 (Each)
  • $14.90 (Each)

  • $745.00 (Per 50)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3714900
Manufacturer
Westinghouse Lighting
Manufacturer's Part Number
3714900
Description
Wes 3714900 F42TTT/35/4P
42W Triple Twin Tube CFL Cool White GX24Q-4 Base, Box
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
N/A
UPC/GTIN
030721371493 / 00030721371493
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.90 (Each)
Standard Packaging
$745.00 (Per 50)
Resources
Images
 
 
3714900 - Small Image
 
3714900 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
WHITE GLOSS
Style
Traditional
Descriptions
Description
WES 3714900 F42TTT/35/4P
Product Type
Light Bulb
Long Description
42W Triple Twin Tube CFL Cool White GX24q-4 Base, Box
Additional Information
bulb type
TTT
Category
Specialty Items
Manufacturer Information
Brand
Westinghouse Lighting
Manufacturers Part Number
3714900
GTIN
00030721371493
UPC
030721371493
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Tubular
Packaging
Weight per each
0.24
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat